Shop All Cordless Tool Accessories
This Product is Discontinued
Husqvarna
Professional Battery 40V Li-Ion, 5Ah, 180W (Discontinued)
Mfr # BLI200
Zoro # G0944677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 36 V
- Battery Capacity 5 Ah
- For Use With BLi Cordless Tools
- Features Excellent Cooling, Intuitive 3-LED Charge Indicator
- Charger Input Voltage 120V AC; 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # BLI200
- Zoro # G0944677
- UPC # 805544035781
- Country of Origin Poland
- Category Cordless Tool Accessories
Dimensions
Overall Width | 3 7/8 in |
Overall Height | 4 5/8 in |
Overall Length | 5 1/4 in |
Details
Voltage | 36 V |
Battery Capacity | 5 Ah |
For Use With | BLi Cordless Tools |
Item | Professional Battery 40V Li-Ion,5Ah,18 |
Features | Excellent Cooling, Intuitive 3-LED Charge Indicator |
Charger Input Voltage | 120V AC; 110V AC |
Accessory Type | Battery |
Number of Batteries Included | 1 |
Weight | 2.9 lb |
Cordless Tool Kit Contents | (1) Battery |
Charger Included | No |
Battery Chemistry | Li-ion |
Product Type | Battery |
Cordless Tool Battery Platform | Husqvarna 100-Series |
Battery Series | BLi |
Description
Professional Battery 40V Li-Ion,5Ah,18, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Not Applicable, Voltage 36 V, Cordless Tool Kit Contents (1) Battery, Included Charger Class Not Applicable, Charger Input Voltage 120V AC; 110V AC, Automatic Shut-Off Not Applicable, Number of Cells Not Applicable, Battery Series BLi, Cordless Tool Battery Platform Husqvarna 100-Series, IEC Code Number Not Applicable, Overall Height 4 5/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.