Shop All Dust Collector Accessories
Husqvarna
Pre-Separator, 22" W x 56" H
Mfr # C5500
Zoro # G9200768
product price: $2,151.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,151.99
Free 30-Day Returns
Key Features
- Overall Height 64 1/2 in
- Overall Width 28 1/4 in
- Weight 130 lb
- dBA 74
- Overall Depth 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # C5500
- Zoro # G9200768
- UPC # 805544261708
- Country of Origin Poland
- Category Dust Collector Accessories
Dimensions
Overall Height | 64 1/2 in |
Overall Width | 28 1/4 in |
Overall Depth | 26 in |
Tool to Pre-Separator Port Diameter | 101.4 lb |
Hose Diameter | 3 in |
Overall Length | 23 5/8 in |
Hose Length | 33 ft |
Tank Size | 26 gal |
Pre-Separator to Dust Extractor Port Diameter | 3 in |
Description
Pre-Separator, Air Flow 325 cfm, Collection Type Disposable Bag, Filter Efficiency 90 Percent, Filtration Type Standard, OSHA Table 1 Compliant OSHA Table 1 Compliant, Hazardous Location Rating Not Rated, Hose Diameter 3 in, Kit Contents 3 in x 33 ft Hose Assembly, Pickup Type Dry/Wet, Tank Size 26 gal, Pre-Separator to Dust Extractor Port Diameter 3 in, Tool Weight 3 in, Hose Length 33 ft, Sound Level 74 dBA, Number of Wheels 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Depth Base Attachment (6140)
- HHIP 1/8 X 7/8 X 6" HSS Cut-Off Blade (2000-1005)
- KEO Countersink, 6 FL, 60 Deg, 2 In, Cobalt (55515)
- COILHOSE PNEUMATICS Needle Blow Gun Tip 0.072" x 1 3/4" (CO SNT-3)
- HUSQVARNA Primary Filter- Filter Sock (502569301)
- HUSQVARNA Pre-Separator, 22" W x 58" H (C3000)
- HUSQVARNA Dust Collection Bags, PK200 (502570101)
- HUSQVARNA Primary Filter- Filter Sock (502573001)
- MIRKA Vacuum Hose With Coaxial 1" X 32.8' (MV-HA33)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- BOSCH Hose Adaptor, Power Tool (VX120)
- Husqvarna Dust Collectors & Accessories