Shop All Line Trimmers & Brush Cutters
Husqvarna
Power Head
Mfr # 525iLK
Zoro # G510934502
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Settings Variable
- Equivalent Gas Engine Displacement 25 cc
- Tool Weight 9.3 lb
- Voltage 36 V
- Standards WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525iLK
- Zoro # G510934502
- UPC # 193028586974
- Country of Origin Sweden
- Category Line Trimmers & Brush Cutters
Details
Item | Battery-Powered Power Head |
Speed Settings | Variable |
Equivalent Gas Engine Displacement | 25 cc |
Tool Weight | 9.3 lb |
Voltage | 36 V |
Standards | WEEE |
Product Type | Cordless Power Head |
Number of Batteries to Operate | 1 |
Power Source | Cordless |
Charger Model Number | QC330 |
Battery Platform | Bli-X |
Bare Tool/Battery Included | Bare Tool |
Powerhead Attachment Series | Combitimmer attachments |
Battery Model Number | BLi200 |
Number of Speeds | 3 |
Description
Battery-Powered Power Head, Power Source Cordless, Number of Speeds 3, Battery Platform Bli-X, Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Equivalent Gas Engine Displacement 25 cc, Number of Batteries to Operate 1, Voltage 36 V, Powerhead Attachment Series Combitimmer attachments, Standards WEEE, Tool Weight 9.3 lb, Battery Model Number BLi200, Charger Model Number QC330
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK #2 14 ga Not Applicable Scoop Shovel, Steel Blade, 48 in L Wood Wood Handle (54246GR)
- AMDRO Amdro Ant Block 24Oz (100522802)
- A.R. NORTH AMERICA Pump (SRMW22G26-PKG)
- AFTERMARKET Steering Arm Fits Massey Ferguson 165 30 31 3165 175 514281M91 (534155M91)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Trimmer (520iLX)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- HUSQVARNA Gas String Trimmer, 1.01 hp, 16.91 fl oz (522L)
- HUSQVARNA 40V Pro Edger Straight Shaft NEW (525iES)
- BLACK & DECKER 12 Elec String Trimmer (ST4500 2)
- Husqvarna Trimmers