Shop All Line Trimmers & Brush Cutters
Husqvarna
Power Head
Mfr # 325iLK
Zoro # G510934465
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries to Operate 1
- Powerhead Attachment Series Combitimmer attachments
- Bare Tool/Battery Included Bare Tool
- Voltage 40 V
- Standards WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 325iLK
- Zoro # G510934465
- UPC # 193028434848
- Country of Origin Poland
- Category Line Trimmers & Brush Cutters
Details
Item | Battery-Powered Power Head |
Number of Batteries to Operate | 1 |
Powerhead Attachment Series | Combitimmer attachments |
Bare Tool/Battery Included | Bare Tool |
Voltage | 40 V |
Standards | WEEE |
Battery Platform | Bli-X |
Equivalent Gas Engine Displacement | 25 cc |
Product Type | Cordless Power Head |
Number of Speeds | 1 |
Power Source | Cordless |
Description
Battery-Powered Power Head, Power Source Cordless, Number of Speeds 1, Battery Platform Bli-X, Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Equivalent Gas Engine Displacement 25 cc, Number of Batteries to Operate 1, Voltage 40 V, Powerhead Attachment Series Combitimmer attachments, Standards WEEE, Product Type Cordless Power Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDQ Cable Dog 40' Xxlarge (Q684000099)
- IGLOO Reusable Ice Sheet, 8"H x 7-3/4"W x 19"L (25078)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 50" Dia x 24"H (LFPR5024)
- MTD Rod-Belt Keeper (747-05065)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Trimmer (535iFR)
- MILWAUKEE TOOL String Trimmer and Pole Saw Attachment (2825-21ST, 49-16-2720)
- SUNRISE GLOBAL MARKETING String Trimmer 16 in. 80 Volt (2112302VT)
- Husqvarna Line Trimmers & Brush Cutters