Shop All Electric Rebar Cutters & Benders
Husqvarna
Power Cutter K770 Dry Cut Us
Mfr # K770 DRY
Zoro # G908589741
product price: $1,793.99
/ea
Free Shipping & Returns
$1,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28.9 in
- Width 10.2 in
- Application Dry cutting
- Weight (Lbs.) 26.2 lbs
- Height 15.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # K770 DRY
- Zoro # G908589741
- UPC # 805544012621
- Country of Origin Sweden
- Category Electric Rebar Cutters & Benders
Dimensions
Length | 28.9 in |
Width | 10.2 in |
Height | 15.6 in |
Cutting Depth | 4.8 in |
Arbor Diameter | 0.8/1 in |
Details
Item | Petrol Power Cutter |
Application | Dry cutting |
Weight (Lbs.) | 26.2 lbs |
Power Source | Petrol |
For Use With | Vari-Cut S85 12" Diamond Saw Blade |
Coolant | Dry |
Output Power | 5 hp |
Cylinders | 1 |
Peripheral Speed | 10,000 fpm |
Blade Dia | 12 in |
Max Power Speed | 9,000 rpm |
Number of Strokes | 2-stroke engine |
Max Engine/Motor Speed | 9,300 rpm |
Blade Thickness | 0.16 in |
Description
A lightweight power cutter for dry cutting with the benefit of dust extractions. The integrated fan housing and the strong airflow 100 cfm effectively removes the dust and transports it to the reusable bag where it is kept contained thanks to the integrated nozzle. IT has an impressive maximum cutting depth of 122MM, very close to that of an 14 in. machine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20SS)
- ACCUFORM WALL GRAPHICS APPLICATION TOOL ROLLER HVG102 (HVG102)
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82584)
- KNIPEX Crimping Die for Insulated Terminals, Plu (97 49 06)
- HUSQVARNA Power Cutter 12 in.Dia and Semi-Automatic Smart Tension (K770 12)
- HUSQVARNA Power Cutter 14 in. Dia and Smartguard (K770 14 SMARTGUARD)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- HUSQVARNA K3600Mii Hyd. Ringsaw Husq (K3600 MK II)
- BENNER-NAWMAN Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap (DBD-25X)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (DBD-16X)
- RELTON SDS+ Rotary Rebar Cutter Complete 1-3/4"X12" (SRB-28)
- Husqvarna Electric Rebar Cutters & Benders