Shop All Concrete Saws
Husqvarna
Power Cutter
Mfr # K1 PACE 14
Zoro # G211118911
product price: $1,877.99
/ea
Free Shipping & Returns
$1,877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- Overall Length 25.51 in
- Max. Cutting Depth 5 7/10 in
- Max. Blade Speed 3,400 RPM
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # K1 PACE 14
- Zoro # G211118911
- UPC # 193028586806
- Country of Origin Sweden
- Category Concrete Saws
Dimensions
Blade Dia. | 14 in |
Overall Length | 25.51 in |
Max. Cutting Depth | 5 7/10 in |
Arbor Size | 1 in |
Overall Width | 9 17/100 in |
Overall Height | 16.7 in |
Details
Item | Handheld Concrete Saw |
Max. Blade Speed | 3,400 RPM |
Power Source | Battery |
Cutting Type | Wet/Dry |
Tool Weight | 16.31 lb |
Cordless Tool Kit Contents | (1) Bare Tool |
Water Connection | Gardena |
Features | Anti-Vibration System, Built-in Connectivity |
Arbor Shape | Round |
Brushless Motor | Yes |
Standards | CE; EN 55014-1:2017; EN 55014-2:2015; EN 60745-1:2009; EN 60745-2-22:2011/A11:2013; EN IEC 63000:2018; EN ISO 12100:2010; ETSI EN 300 328 V2.2.2; ETSI EN 301 489-1 V2.2.3; ETSI EN 301 489-17 V3.2.4 |
Description
Handheld Concrete Saw, Battery, Primary Saw Application Cinder Blocks, Concrete Garden Plates, Concrete Pipes, Blade Dia. 14 in, Max. Blade Speed 3,400 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 7/10 in, Water Connection Gardena, Overall Height 16.7 in, Overall Length 25.51 in, Overall Width 9 17/100 in, Tool Weight 16.31 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Features Anti-Vibration System, Built-in Connectivity
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 3/4"D (CF3412)
- LYNDEX-NIKKEN Collet, R8, 13/16 (800-052)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-18)
- KAPRO 770 EXODUS The Ruler in Levels 48" (770-42-48)
- HUSQVARNA 16" Rail Power Cutter/Saw, 5.7" Cut Depth, Wet/Dry, 7.8hp 2-Cycle (K1270 Rail)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- HUSQVARNA Masonry Saw, 1.5 HP, Wet, 132 lb., 115V (967285201)
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7.7" Cut Depth, 21hp Honda 4-Cycle (FS 520)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle (FS 513)
- MAKITA 5" Masonry Saw (4101RH)
- Husqvarna Concrete Saws