Shop All Electric Rebar Cutters & Benders
Husqvarna
Power Cutter 14 in. Dia / Rescue Cuttermagnesium Blade Guard
Mfr # K770 12 RESCUE
Zoro # G708589743
product price: $1,539.99
/ea
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight (Lbs.) 22 lbs
- Height 15.4 in
- Length 24.33 in
- Width 8.7 in
- Power Source Petrol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # K770 12 RESCUE
- Zoro # G708589743
- UPC # 805544645638
- Country of Origin Sweden
- Category Electric Rebar Cutters & Benders
Dimensions
Height | 15.4 in |
Length | 24.33 in |
Width | 8.7 in |
Arbor Diameter | 0.8 in |
Cutting Depth | 4 in |
Details
Item | Petrol Power Cutter |
Weight (Lbs.) | 22 lbs |
Power Source | Petrol |
For Use With | 12" Diamond Saw Blades |
Peripheral Speed | 16,000 fpm |
Blade Thickness | 0.2 in |
Max Engine/Motor Speed | 9,300 rpm |
Cylinders | 1 |
Coolant | Wet |
Blade Dia | 12 in |
Number of Strokes | 2-stroke engine |
Max Power Speed | 9,000 rpm |
Output Power | 5 hp |
Description
Husqvarna's compact and lightest rescue cutter is specially developed fore rescur and clearing work. The magnesium blade guard is designed to be visible in smoke and water spray. The digital ignition system provides a reliable and quick start in any emergency situation. Used and trusted by fire services around the world.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD57/64)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- HUSQVARNA Power Cutter 14 in. Dia and Smartguard (K770 14 SMARTGUARD)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- HUSQVARNA Power Cutter 12 in.Dia and Semi-Automatic Smart Tension (K770 12)
- HUSQVARNA K3600Mii Hyd. Ringsaw Husq (K3600 MK II)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (DBD-32X)
- RELTON SDS+ Rotary Rebar Cutter 5/8"X12" (SRB-10)
- MAKITA Cordless Rebar Tying Tool Kit, Voltage 18V DC, 21 ga. Wire, Includes Battery/Charger (XRT01TK + BL1850B-2)
- Husqvarna Electric Rebar Cutters & Benders