Shop All Electric Rebar Cutters & Benders
Husqvarna
Power Cutter 14 in. Dia and Smartguard
Mfr # K770 14 SMARTGUARD
Zoro # G408589739
product price: $1,349.00
/ea
Free Shipping & Returns
$1,349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.9 in
- Width 8.86 in
- Weight (Lbs.) 24.5 lbs
- Length 30.27 in
- For Use With 14" Diamond Saw Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # K770 14 SMARTGUARD
- Zoro # G408589739
- UPC # 805544951081
- Country of Origin Sweden
- Category Electric Rebar Cutters & Benders
Dimensions
Height | 16.9 in |
Width | 8.86 in |
Length | 30.27 in |
Arbor Diameter | 0.8/1 in |
Cutting Depth | 5 in |
Details
Item | Petrol Power Cutter |
Weight (Lbs.) | 24.5 lbs |
For Use With | 14" Diamond Saw Blades |
Power Source | Petrol |
Coolant | Wet |
Blade Thickness | 0.2 in |
Max Power Speed | 9,000 rpm |
Peripheral Speed | 18,000 fpm |
Cylinders | 1 |
Max Engine/Motor Speed | 9,300 rpm |
Blade Dia | 14 in |
Number of Strokes | 2-stroke engine |
Output Power | 5 hp |
Description
Powerful all-round power cutter with features that make it one of the best on the market. Equipped with semi-automatic SmartTension system allows for optimal power transmission, minimum waer and maximum belt life. The light weight, outstanding power-to-weight raio, the reliable start and exceptionally low vibrations mean less strain and maximized productivity. Suitable for road work and easy to cut in a straight or curved track or close to sidewalk when used with the KV& trolley
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- AMPCO SAFETY TOOLS Crow Bar, 36 in. OAL (W-31)
- KNIPEX 6 1/2 in 22 Round Nose Plier Multi-Component Grip Handle (22 05 160)
- LEGACY High Flow Plugs, 1/4" Body, 3/8MNPT, 2 pcs. (A53640FZ-2PK)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- HUSQVARNA Power Cutter 12 in.Dia and Semi-Automatic Smart Tension (K770 12)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- DIAMOND Mini Rebar Bender, Capacity: Up To 5/8” (DBD-16H)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (DBD-16X)
- BENNER-NAWMAN Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap (DBD-25X)
- DIAMOND Rebar Cutter 36V, Capacity: Up To 3/4” (DCC-2036BHL)
- Husqvarna Electric Rebar Cutters & Benders