Shop All Electric Rebar Cutters & Benders
Husqvarna
Power Cutter 12 in.Dia and Semi-Automatic Smart Tension
Mfr # K770 12
Zoro # G608589737
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.82 in
- Width 8.86 in
- Weight (Lbs.) 22 lbs
- Height 15.39 in
- Power Source Petrol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # K770 12
- Zoro # G608589737
- UPC # 805544645614
- Country of Origin Sweden
- Category Electric Rebar Cutters & Benders
Dimensions
Length | 23.82 in |
Width | 8.86 in |
Height | 15.39 in |
Cutting Depth | 4 in |
Arbor Diameter | 0.8/1 in |
Details
Item | Petrol Power Cutter |
Weight (Lbs.) | 22 lbs |
Power Source | Petrol |
For Use With | 12" Diamond Saw Blades |
Output Power | 5 hp |
Max Power Speed | 9,000 rpm |
Coolant | Wet |
Blade Thickness | 0.2 in |
Peripheral Speed | 16,000 fpm |
Number of Strokes | 2-stroke engine |
Max Engine/Motor Speed | 9,300 rpm |
Blade Dia | 12 in |
Cylinders | 1 |
Description
Powerful all-round power cutter with features that make it one of the best on the market. Equipped with semi-automatic SmartTension system allows for optimal power transmission, minimum waer and maximum belt life. The light weight, outstanding power-to-weight raio, the reliable start and exceptionally low vibrations mean less strain and maximized productivity. Suitable for road work and easy to cut in a straight or curved track or close to sidewalk when used with the KV& trolley
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39442CLB154725)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- SURTEK Socket 14, 6 Points 10 mm (4410M)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- HUSQVARNA K3600Mii Hyd. Ringsaw Husq (K3600 MK II)
- SIGMA Rebar Bender For Up To # 10 Rebar (DBM-32P)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 7/8"X4-1/2" (RB-14HO)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- SIGMA Rebar Cutter For Up To # 10 Rebar (DCM-32)
- MULTIQUIP Bon Rebar Bender (35-313)
- Husqvarna Electric Rebar Cutters & Benders