Shop All Air Cleaners and Accessories
Husqvarna
Portable Air Scrubber, 2 Speeds, 120V
Mfr # A2000
Zoro # G9200899
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,443.99
Free 30-Day Returns
Key Features
- Air Flow 1,200 cfm
- Color Orange
- Type HEPA Air Scrubber/Negative Air Machine
- Voltage 120 V AC
- Watts 1,200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # A2000
- Zoro # G9200899
- UPC # 805544261722
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Duct Width (In.) | 10 in |
Cord Length (Ft.) | 9 |
Height (In.) | 28 1/2 in |
Length (In.) | 31 29/32 in |
Width (In.) | 16 45/64 in |
Depth (In.) | 28 in |
Duct Height (In.) | 10 in |
Overall Dimensions - H x W x D | 28-1/2 in x 16-45/64 in x 28 in |
Overall Width | 27 9/16 in |
Overall Depth | 18 1/8 in |
Overall Height | 32 5/16 in |
Overall HxWxD | 32 5/16 in x 27 9/16 in x 18 7/64 in |
Power Cord Length | 9 ft |
Description
Industrial Air Scrubber, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. (SWG-5S)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FO18X30X1_4)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN81)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower with LED Lights (BR-450L)
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A600)
- HUSQVARNA Air Scrubber Pre-filter, Unrated, PK20 (590430002)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- HONEYWELL PURIFIER, AIR GENIUS 5 (HWLHFD320)
- DAYTON Portable Air Cleaner, UV, 0.65 CFM (2KXN9)
- ZORO SELECT Air Cleaner, 296 cfm, 38 W, Freestanding (793K20)
- OMNI CLEANAIR Portable Air Cleaner 100-500 CFM w/UVGI (OCA510-001)
- Husqvarna Air Cleaners and Accessories