Shop All Floor Grinders & Accessories
Husqvarna
Polishing Pads, 800 Grit, 3 In
Mfr # P 1246
Zoro # G5496547
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Husqvarna PG
- Includes Pad
- Rotation Clockwise
- Grit 800
- Application Dry Polishing of Concrete and Cement Based Terrazzo Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # P 1246
- Zoro # G5496547
- UPC # 805544678827
- Country of Origin Bulgaria
- Category Floor Grinders & Accessories
Dimensions
Overall Width | 3 in |
Disc Diameter | 3 in |
Details
Item | Polishing Pad |
For Use With | Husqvarna PG |
Includes | Pad |
Rotation | Clockwise |
Grit | 800 |
Application | Dry Polishing of Concrete and Cement Based Terrazzo Floors |
Color | White |
Product Type | Polishing Pads |
Material | Resin |
Optimal Performance for Material | Medium Concrete |
Compatible with Manufacturer Part Number | PG 280, PG 400, PG 450, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 820 RC, PG 830, PG 830 RC, PG 830 S |
Number of Segments | 6 |
Maximum Speed | 2,000 RPM |
Material Application | Concrete, Terrazzo |
Good Performance for Material | Hard Concrete, Soft Concrete |
Optimal Floor Type | Concrete |
Abrasive Grit | 800 |
Cutting Edge Shape | Round |
Compatible Grainger Part Number | 18G371, 18G382, 18G390, 45RM33 |
Description
Polishing Pad, Material Application Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Pads, For Use With Husqvarna PG, Disc Diameter 3 in, Number of Segments 6, Abrasive Grit 800, Color White, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Dry Polishing of Concrete and Cement Based Terrazzo Floors, Compatible with Grainger Part Number 18G371, 18G382, 18G390, 45RM33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- BOSCH Hook/Loop Sand Sheet, Alum Oxide, PK5 (SDTR040)
- WELLER Crescent T50 X 3/8 in. drive 6 Point Standard Torx Bit Socket 1 pc (CDTS9N)
- KO-KEN Socket 3mm Surface 50mm 1/4 Sq. Drive (2310M-3)
- HUSQVARNA Polishing Pads, 400 Grit, 5 In (P 1245)
- HUSQVARNA Single Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1445 S)
- HUSQVARNA Concrete Floor Grinder, 22 hp (PG 690 P)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- HUSQVARNA Polishing Pad, w/ (4) Pads, Grit 100 (542868131)
- HUSQVARNA Rubber Skirt (574272001)
- SPECIALTY DIAMOND 3 Inch Metal Bond Diamond Concrete Floor Grinding Disc with 10 Diamond Segments - 50 Grit (PP350)
- Husqvarna Floor Grinders & Accessories