Shop All Floor Grinders & Accessories
Husqvarna
Polishing Pads, 100 Grit, 3 In
Mfr # P 1243
Zoro # G5653855
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Husqvarna PG
- Color Black
- Grit 100
- Includes Pad
- Application Dry Polishing of Concrete and Cement Based Terrazzo Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # P 1243
- Zoro # G5653855
- UPC # 805544678797
- Country of Origin Bulgaria
- Category Floor Grinders & Accessories
Dimensions
Overall Width | 3 in |
Disc Diameter | 3 in |
Details
Item | Polishing Pad |
For Use With | Husqvarna PG |
Color | Black |
Grit | 100 |
Includes | Pad |
Application | Dry Polishing of Concrete and Cement Based Terrazzo Floors |
Rotation | Clockwise |
Compatible with Manufacturer Part Number | PG 280, PG 400, PG 450, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 820 RC, PG 830, PG 830 RC, PG 830 S |
Good Performance for Material | Hard Concrete, Soft Concrete |
Optimal Floor Type | Concrete |
Number of Segments | 6 |
Optimal Performance for Material | Medium Concrete |
Material | Resin |
Material Application | Concrete, Terrazzo |
Product Type | Polishing Pads |
Maximum Speed | 2,000 RPM |
Abrasive Grit | 100 |
Cutting Edge Shape | Round |
Compatible Grainger Part Number | 18G371, 18G382, 18G390, 45RM33 |
Description
Polishing Pad, Material Application Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Pads, For Use With Husqvarna PG, Disc Diameter 3 in, Number of Segments 6, Abrasive Grit 100, Color Black, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Dry Polishing of Concrete and Cement Based Terrazzo Floors, Compatible Grainger Part Number 18G371, 18G382, 18G390, 45RM33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- ROBERTS Repl Scraper Blade, Steel, 6 in, For 43Z118 (10-195-01)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- TRUE TEMPER PICK HANDLE WOOD 36""L (2036900)
- HUSQVARNA Concrete Floor Grinder, 22 hp (PG 690 P)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- HUSQVARNA Resin Holder Disc, 10.5 In (596901301)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G647 D)
- HUSQVARNA Double Convex Diamond Tool, 50 Grit, PK3 (Elite Grind G1445 D)
- HUSQVARNA Concrete Floor Grinder, 4 hp, 220 to 240V (PG 510 240V-1)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- Husqvarna Grinders & Accessories