Shop All Shears, Pruners & Loppers
Husqvarna
Pole Saw, 133-7/8" L, 17.25 fl oz
Mfr # 525P5S DETACH POLE SAW
Zoro # G007032315
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Capacity 17.25 fl oz
- Includes Bar, Chain, Gear Case, Powerhead, Shaft Assembly, Strap, Wrench
- Features Chain Lubrication
- Product Type Gas-Powered Pole Saw
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525P5S DETACH POLE SAW
- Zoro # G007032315
- UPC # 024761020251
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Bar Length | 12 in |
Overall Length | 133 7/8 in |
Closed Length | 108 1/4 in |
Blade Length | 12 in |
Maximum Length | 11 1/8 ft |
Minimum Length | 7 ft |
Tool Length | 133 7/8 in |
Description
Gas Powered Pole Saw, Power Source Gas-Powered, Blade Length 12 in, Maximum Cutting Capacity 2 in, Maximum Length 11 1/8 ft, Minimum Length 7 ft, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Engine Brand X-Torq(R), Sound Level 107 dBA, Product Type Gas-Powered Pole Saw, Tool Weight 14.11 lb, Tool Length 133 7/8 in, Hand Saw Product Grouping Pole Saw, Fuel Tank Capacity 17.25 fl oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Switch (430110)
- KOHLER Kit Repair Choke (24 757 07-S)
- GORDONS Lawn Weed Klr Conc Qt (791600)
- STENS Valve Stem Cap For Package Of 10, Priced Per Pack, Sold Per Pack; 175-522 (175-522)
- HUSQVARNA Pole Saw, 158-1/4" L, 17.25 fl oz (525PT5S TELESCOPIC P/S)
- HUSQVARNA Pole Saw, 95-3/4" L, 17.25 fl oz (525P4S FIXED POLE SAW)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 86.8" Shaft L (530IPT5 PRO BATT POLESAW TELE)
- HUSQVARNA Battery-Powered Pole Saw, Fixed (530IP4)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 68.9" Shaft L (530IP4 PRO BATT POLESAW FIXED)
- JAMESON Center Cut Tree Pruner with Pole Adapter (P-11-A)
- DALEN PRODUCTS, INC. Dalen Products DX-7 7 ft. x 100 ft. Deer-X Netting (DX-7)
- Husqvarna Shears, Pruners & Loppers