Shop All Diamond Saw Blades
Husqvarna
Paper Filter, For Use With Mfr. No. K760
Mfr # 574362302
Zoro # G0810652
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. K760
- Length 4.5 in
- Height 2 1/2 in
- Width 4 in
- Includes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 574362302
- Zoro # G0810652
- UPC # 805544698245
- Country of Origin Finland
- Category Diamond Saw Blades
Dimensions
Length | 4.5 in |
Height | 2 1/2 in |
Width | 4 in |
Details
For Use With | Mfr. No. K760 |
Item | Air Filter |
Includes | 0 |
Fits Brand | Husqvarna |
For Use With Mfr. Model Number | K760, K760CNB |
Description
Air Filter, Length 4.5 in, Width 4 in, Height 2 1/2 in, For Use With Mfr. No. K760
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Bit Holder W/ C-Ring x 3 (175MH1CD2)
- GREENLEE Eye-Pulling 1/8 Fishtape (35919)
- BOSCH Battery Charger For Li-Ion 18V (BC1880)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5016)
- HUSQVARNA Diamond Saw Blade, 14" Dia., 20 mm Arbor (Tacti-Cut S50 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (FLX 230 20)
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. (Blue200B-26)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT T 6)
- HUSQVARNA Diamond Saw Blade (VARI-CUT S85 14)
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 12 in. Dia (FR3-12)
- GRIP TIGHT TOOLS 4-1/2 in. Classic Continuous Rim Tile Cutting Diamond Blade (B1514)
- Husqvarna Diamond Saw Blades