Shop All Motor Oil
This Product is Discontinued
Husqvarna
Motor Oil, Petroleum, 6.4 Oz., Amber (Discontinued)
Mfr # HUS 610000136
Zoro # G9685116
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 6.4 oz
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils Not Specified
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 6.4 oz |
Container Size | 6.4 oz |
Details
Item | 2-Cycle Engine Oil |
Base Oil - Engine and Motor Oils | Conventional |
Container Type - Engine and Motor Oils | Bottle |
SAE Grade - Engine and Motor Oils | Not Specified |
Color | Amber |
Application | Air-Cooled 2-Cycle Engines |
For Use With | Air Cooled 2-Cycle Engines |
Base | Petroleum |
Viscosity @ 100C | 7.5 |
Features | Mix Ratio is 2-1/2 gal At A Ratio of 50:1 |
Container Type | Bottle |
Viscosity @ 40C | 45 |
Flash Point | 210 Degrees C |
SAE Grade | Not Specified |
Base Oil | Conventional |
Description
2-Cycle Engine Oil, Container Size 6.4 oz, Color Amber, Container Type Bottle, Features Mix Ratio is 2-1/2 gal At A Ratio of 50:1, Flash Point 210 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.