Shop All Concrete Saws
Husqvarna
Masonry Saw, 1.5HP, Wet, 132lb, 115 and 230V
Mfr # 967285202
Zoro # G2009771
product price: $2,893.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,893.99
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- Max. Cutting Depth 5 in
- Max. Blade Speed 2,330 RPM
- Cord Length 5 ft
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 967285202
- Zoro # G2009771
- UPC # 805544944472
- Country of Origin China
- Category Concrete Saws
Dimensions
Blade Dia. | 14 in |
Max. Cutting Depth | 5 in |
Cord Length | 5 ft |
Length | 39 13/16 in |
Width | 26 13/32 in |
Height | 25 3/5 in |
Arbor Size | 1 in |
Depth of Cut | 5" |
Max. Cut Length | 17 3/4 in |
Description
Masonry Saw, Power Source Corded, Series MS 360, Primary Saw Application Concrete, Masonry, Tool Style Benchtop/Stand, Blade Dia. 14 in, Max. Blade Speed 2,330 RPM, Horsepower 1.5, Current 14.0 A, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 5 in, Bevel Angle Range 22.5 Degrees ; 45 Degrees , Miter Angle Range 45 Degrees , Stand Included No, Max. Cut Length 17 3/4 in, Variable Speed No, Tool Weight 132 lb, Voltage 115/230V AC, Cord Length 5 ft, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- HHIP 2-1/4" Group 2 Indicator Magnetic Back (4401-0055)
- PROTO 1/2 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7412MT)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/16 inch (R10P1/16)
- HUSQVARNA Blade Guard Slip On, 30 In (542203305)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- HUSQVARNA Power Cutter K 535i, Battery-Powered, We (K535I)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle (FS 513)
- HUSQVARNA 16" Rail Power Cutter/Saw, 5.7" Cut Depth, Wet/Dry, 7.8hp 2-Cycle (K1270 Rail)
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm)DP Green Concrete Blade (GC-14)
- Husqvarna Power Saws