Shop All Concrete Finishing Tools
Husqvarna
Manual Concrete Screed
Mfr # BV 20H
Zoro # G408589753
product price: $644.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Power Source Manual
- Weight 16.53 lbs
- Working Width 6ft 6in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # BV 20H
- Zoro # G408589753
- UPC # 805544669818
- Country of Origin Bulgaria
- Category Concrete Finishing Tools
Dimensions
Working Width | 6ft 6in |
Details
Item | Concrete Screed |
Power Source | Manual |
Weight | 16.53 lbs |
Description
Lightweight walk-behind concrete screed is designed to provide a high-quality slab. The specially designed, articulated handle facilitaties easy adjustments of pitcha nd angle so the beam works in both directions and the non-corrosive alluminum alloy finish ensures easy maintenance. Working width of 2 meters and telescopic handle for extra length. There’s little need for maintenance due to lightweight, non-corrosive aluminium profiles. The lightweight design and articulated handle makes it easy to adjust and operate. The standard inter-connectable handle makes it possible to work from outside the slab with a long reach. The optional extra handle extends your reach even farther.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 Flanged Nut (3900-1224)
- DRILL AMERICA 14.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD14.5MM)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4505)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1/2" (7316H)
- BON TOOL Bon 84-259 Boots, Knee Length, Size 11 (Pr) (84-259)
- KRAFT TOOL Vibrating Screed (CC499)
- BONWAY Bon 32-103 Release Agent, Light Grey (32-103)
- BON TOOL Bon 82-182 Wire Loop Ties, 16 Gauge 4", 1000/Bundle (82-182)
- BON TOOL Bon 12-555 Wire Loop Ties, 16 Gauge 6", 5000/Bundle (12-555)
- BON TOOL Bon 82-553 T Bar Coating Applicator, Lightweight 24" (82-553)
- MIDWEST RAKE Spiked Roller, 18 in, 1/2in Supersharp Tines (59031)
- Husqvarna Concrete Finishing Tools