Shop All Power Saw Accessories
Husqvarna
Longopac Bags, 66 ft.
Mfr # 584650201
Zoro # G1650461
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number DC6000
- Fits Brand Husqvarna
- Length 66 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 584650201
- Zoro # G1650461
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Length | 66 ft. |
Details
Item | Longopac Bags |
For Use With Mfr. Model Number | DC6000 |
Fits Brand | Husqvarna |
Description
Longopac Bags, For Use With Grainger Item Number 33UD63, For Use With Mfr. Model Number DC6000, Fits Brand Husqvarna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (450722)
- GARDNER BENDER Insulated Screwdriver, Reversible Tip (SCE-3260)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16A-5PK)
- HUSQVARNA Blade Collar Outer Flange (542167962)
- HUSQVARNA Bearing Blade Shaft (543045052)
- HUSQVARNA Core Bit Quick Disconnect (543052878)
- HUSQVARNA Poly-V Belt (588768401)
- HUSQVARNA Poly-V Belt (544908402)
- HUSQVARNA Blade Guard (542204089)
- SUPERIOR STEEL 18-inch Beam Cutter for Worm Drive Saws (S88000)
- Husqvarna Power Saws