Shop All Line Trimmers & Brush Cutters
Husqvarna
Lawn Edger, 8" Blade Dia., 17.3 fl oz
Mfr # 525ES
Zoro # G107032345
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine 2 Stroke
- Engine Displacement 25.4 cc
- Fuel Tank Capacity 17.3 fl oz
- Anti Vibration Handle Yes
- Cutting Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 525ES
- Zoro # G107032345
- UPC # 024761019743
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Depth | 4 in |
Blade Dia. | 8 in |
Shaft Length | 58.39 in |
Tool Height | 12 3/8 in |
Tool Width | 9 1/8 in |
Tool Length | 69 3/16 in |
Description
Gas-Powered Edger, Power Source Gas-Powered, Cutting Width Not Applicable, Cutting Depth 4 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 58.39 in, Attachment System Compatible Not Capable, Sound Level 94 dB, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 14.3 lb, Powerhead Attachment Series Not Applicable, Engine Brand X-Torq(R), Product Type Gas-Powered Lawn Edger, Anti-Vibration Handle No, CARB Compliant CARB Compliant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (911123NNU)
- SPECTRACIDE Flying Insect Killer, 18.5 oz, Spray Can (97221)
- MTD Bracket-Adj Frt De (783-0720C-0637)
- GARDENCARE Weeder Weeding Tool, Ultimate Crack Weeder, 29-inches Long (GA2691605)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Trimmer (535iFR)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- SILKY SAWS Silky Blade GOMTARO Professional 300mm Large Teeth (103-30)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100C1)
- Husqvarna Line Trimmers & Brush Cutters