Shop All Riding Lawn Mower & Small Tractor Parts
Husqvarna
Large Battery Box
Mfr # Large Battery Box
Zoro # G111177919
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bli200, Bli200x, Bli300
- Battery Capacity 5 Ah, 9.4 Ah
- Number of Ports 0
- Accessory Weight 2.15 kg
- Includes BLi30, BLi300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Large Battery Box
- Zoro # G111177919
- UPC # 193028013913
- Country of Origin Germany
- Category Riding Lawn Mower & Small Tractor Parts
Details
Item | Large Battery Box |
For Use With | Bli200, Bli200x, Bli300 |
Battery Capacity | 5 Ah, 9.4 Ah |
Number of Ports | 0 |
Accessory Weight | 2.15 kg |
Includes | BLi30, BLi300 |
Voltage | 36V |
Features | Front Handle |
Description
Large Battery Box, For Use With Bli200, Bli200x, Bli300, Battery Capacity 5 Ah, 9.4 Ah, Number of Ports 0, Voltage 36V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER High Performance Blower/Vac/Mulcher (BV6000)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 100 (HFZG5100YWS)
- WOW WATERSPORTS WOW Big Thriller Towable; 2 Riders (18-1010)
- SNOW JOE Hardware Pack, for ION8024 Snowblowers (ION8024-HP)
- HUSQVARNA Battery Belt Flexi w/Adapter (Battery belt Flexi w/Adapter)
- AFTERMARKET 9J2308 Pin As Tip Tooth Fits CAT Fits Caterpillar 235 950 950B 966 966C (1073308)
- AFTERMARKET 23x105012 TIRE CHAIN Fits John Deere M80371 M43590 M44240 M46294 M49252 M14291 (TRC70-0032)
- DB ELECTRICAL Lower Link Pin 7/8" Diameter, 5 1/8" Length For Industrial Tractors; (3013-1306)
- AFTERMARKET Tach Tachometer Fits Case/International Harvester Tractor 424 444 2424 2444 (388893R91)
- AFTERMARKET Return Elevator Chain (AH98032)
- STENS Fuel Gas Cap With Gauge For Cub Cadet 1980-1989 Lawn Mowers 125-280 (125-280)
- Husqvarna Lawn Mowers & Accessories