Shop All Chainsaw Parts & Accessories
Husqvarna
Laminated 20in .325in pitch .058 gauge Chainsaw Bar
Mfr # HL280-20in
Zoro # G310200890
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.7 lbs.
- Color Silver
- Material Steel
- Length 20in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # HL280-20in
- Zoro # G310200890
- UPC # 24761045667
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Dimensions
Length | 20in |
Details
Weight | 1.7 lbs. |
Color | Silver |
Material | Steel |
Description
Laminated 20in .325in pitch .058 gauge Chainsaw Bar
- •The gentle curve and small nose radius reduce the risk of kickback and facilitate good cutting control
- •Bars are epoxy coated to protect against scratches and corrosion
- •20" Bar .325" pitch .058 gauge
- •Laminated
- •Sprocket nose guide bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- ZEP Granular Ice Melt, 50 lb., Bag, Green, PK49 (356649)
- MTD Cable-Control 38.2 (946-05144)
- BOND First-Cut Green-Dyed Bamboo (5-40HD)
- HUSQVARNA 130 Chainsaw Maintenance Kit (599334201)
- HUSQVARNA X-CUT SP33G Semi-Chisel Chainsaw Chain 18in Bar .325 .050 ga (SP33G-72DL)
- HUSQVARNA Chainsaw Maintenance Kit For 435, 440 Chainsaws (599333401)
- A & I PRODUCTS BAR - 20" REPL 200SLHD009 25" x4" x0.5" (A-B120A0LSHVP)
- OREGON SpeedCut Nano Conversion Kit, 14" - Husqvarna 540 (614393)
- CHAIN LOCKER Universal Chainsaw Chain Storage Case, Fits up to 20 Chains, Gray (2103)
- CHAIN LOCKER Pro Series Universal Chainsaw Chain Storage Case, Fits Longer Chains, Safety Orange (2202)
- Husqvarna Chainsaw Parts & Accessories