Shop All Idler Pulleys
Husqvarna
Keeper Belt Idler, 54 in.
Mfr # 532198468
Zoro # G2522235
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Yard Products, Poulan, Poulan Pro
- Product Type Keeper Belt Idler, 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 532198468
- Zoro # G2522235
- Country of Origin United States
- Category Idler Pulleys
Details
Item | Keeper Belt Idler, 54 in |
Fits Brand | American Yard Products, Poulan, Poulan Pro |
Product Type | Keeper Belt Idler, 54" |
Description
Keeper Belt Idler, 54 In., Fits Brand American Yard Products, Poulan, Poulan Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, Strt (2045-4-4S)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- ENERPAC Rc5 Ton Std Repair Kit (RC5K51)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD2575T4EDA1)
- TERRE PRODUCTS Replacement Flat Idler Pulley - 2.25'' Flat Dia. - 3/8'' Bore - Steel (31225100)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 5 In O D (VA5001)
- BREWER MACHINE AND GEAR Idler Pulley, B Belt, Ball Bearing, 5" OD, 5/8" Bore (1BU5B)
- BREWER MACHINE AND GEAR Idler Pulley, A Belt, Ball Bearing, 3" OD, 5/8" Bore (1AU3B)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium (GSM)
- MTD Pulley-Idler 4.06 (756-1229)
- POWERDRIVE V-Belt Idler Sheave, O D 4.96 In (NBK52)
- Husqvarna Pulleys & Sheaves