Shop All Concrete Saws
Husqvarna
K970Iii Power Cutter, 14 in.
Mfr # K970 14
Zoro # G508589738
product price: $1,897.99
/ea
Free Shipping & Returns
$1,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Petrol
- Length 26.02 in
- Width 8.43 in
- Height 17.5 in
- Weight (Lbs.) 24.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # K970 14
- Zoro # G508589738
- UPC # 805544211505
- Country of Origin Sweden
- Category Concrete Saws
Dimensions
Length | 26.02 in |
Width | 8.43 in |
Height | 17.5 in |
Arbor Diameter | 0.8/1 in |
Cutting Depth | 5 in |
Details
Item | Petrol Power Cutter |
Power Source | Petrol |
Weight (Lbs.) | 24.3 lbs |
For Use With | 14" Diamond Saw Blades |
Cylinders | 1 |
Peripheral Speed | 18,000 fpm |
Blade Dia | 14 in |
Coolant | Wet |
Number of Strokes | 2-stroke engine |
Blade Thickness | 0.2 in |
Output Power | 6.5 hp |
Description
Sturdy, reliable, light and powerful - this power cutter is ready to perform when you are. The ultimate choice when you need an all-around cutter performing in the toughest conditions, withstanding climate and fuel variations. Suitable for road work when used with the corresponding trolley.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- CRESCENT NICHOLSON 6" Flat Double Cut Second File - Boxed (03500NN)
- MILWAUKEE TOOL 9/16 in. SAE Ratcheting Combination Wrench (45-96-9218)
- GEARWRENCH 15mm 6 Point Combination Wrench (81763)
- HUSQVARNA Water Tank System, Use With Power Cutters (599582410)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle (K770)
- HUSQVARNA Masonry Saw, 1.5 HP, Wet, 132 lb., 115V (967285201)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- HUSQVARNA Power Cutter K 535i, Battery-Powered, We (K535I)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 2.4hp Electric (K4000 CUT-N-BREAK)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7.7" Cut Depth, 21hp Honda 4-Cycle (FS 520)
- Husqvarna Power Saws