Shop All Cordless Tool Accessories
This Product is Discontinued
Husqvarna
Homeowner Battery 40V Li-Ion, 4.0Ah, 144W (Discontinued)
Mfr # BLI20
Zoro # G0944686
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Chainsaws, Husqvarna 100-Series
- Battery Capacity 4 Ah
- Voltage 36 V
- Features Excellent Cooling, Intuitive 3-LED Charge Indicator
- Overall Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # BLI20
- Zoro # G0944686
- UPC # 805544042475
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Width | 3 7/8 in |
Overall Height | 4 5/8 in |
Overall Length | 5 1/4 in |
Details
For Use With | Chainsaws, Husqvarna 100-Series |
Item | Homeowner Battery 40V Li-Ion,4.0Ah,144 |
Battery Capacity | 4 Ah |
Voltage | 36 V |
Features | Excellent Cooling, Intuitive 3-LED Charge Indicator |
Product Type | Battery |
Accessory Type | Battery |
Battery Chemistry | Li-ion |
Description
Homeowner Battery 40V Li-Ion,4.0Ah,144, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Voltage 36 V, Overall Height 4 5/8 in, Overall Length 5 1/4 in, Overall Width 3 7/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.