Shop All Concrete Floor Coatings
Husqvarna
Hiperhard Densification 5 Gal.
Mfr # Hiperhard
Zoro # G9048067
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 Gal.
- For Use With Hyperfloor syst
- Application Densifier
- Functional Cure 2
- Temp. Range Room
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # Hiperhard
- Zoro # G9048067
- UPC # 805544513777
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 Gal. |
Drum Size | 5 gal |
Description
Hiperhard Densification, Material Application Concrete, Optimal Performance for Material Porous Floors, Product Type Floor Treatment, For Use With Hyperfloor syst, Application Densifier, Chemical Application Densification, Chemical Volume 5 gal, 20 L, Drum Size 5 gal, For Tool Type HiPERFLOOR System, Material Potassium Silicate, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL6)
- RUST-OLEUM 5 gal Satin Finish, Armor Gray (320173)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Satin Clear, Aerosol Spray Can, 11 Ounce (SP115)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2 1/2)
- HUSQVARNA Grouting System 5 Gal. (GM 3000)
- RUST-OLEUM 1 gal Metallic Finish, Gunmetal (349353)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (AS9182425)
- QUIKRETE Selflevel Poly Seal 10Oz (866010)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Gray, Solvent Base (277495)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, High Gloss Finish, Classic Gray, Water Base (208072)
- INSL-X BY BENJAMIN MOORE GarageGuard Semi-Gloss Desert Sand Waterborne Epoxy Garage Floor Coating Kit, 1 gal (IN5967)
- Husqvarna Concrete Floor Coatings