Shop All Hard Hats
Husqvarna
Helmet PE 10 H SmartGuard, Grey
Mfr # 536504601
Zoro # G410916493
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Gray |
Description
This unique helmet is part of the SmartGuard family of protective equipment for handheld cutting. It is equipped with chin guard protection, which can reduce the severity of injuries from blade contact if a kick-back occurs. The helmet is sturdy, yet lightweight and well ventilated for maximum comfort. It offers a universal fit and a wheel ratchet for easy size adjustment. Also equipped with earmuffs and a visor.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Orange, Fits Hat Size 6-1/2 to 7-1/2 (23Z352)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1965L)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 9 In. H (3405)
- MILWAUKEE TOOL Climbing Yellow Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1303)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow (19228)
- MILWAUKEE TOOL Safety Helmet (48-73-1354)
- IRONWEAR Cap Style Hard Hat Pink (3961-P)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19369)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194786)
- Husqvarna Hard Hats