Shop All Hedge Trimmers
Husqvarna
Hedge Trimmer, Lithium-Ion, 40V
Mfr # 520IHE3
Zoro # G207032306
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Engine 40V
- Included Charger No
- Charger Replacement QC330-QC500
- Battery Type Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 520IHE3
- Zoro # G207032306
- UPC # 193028435203
- Country of Origin Poland
- Category Hedge Trimmers
Dimensions
Cutting Width | 22 in |
Blade Length | 22 in |
Tool Length | 89 3/8 in |
Details
Blade Type | Double-Sided |
Engine | 40V |
Included Charger | No |
Charger Replacement | QC330-QC500 |
Battery Type | Lithium-Ion |
Item | Battery-Powered Hedge Trimmer |
Charge Time | 150 min |
Battery Amperage | 2.0 Ah to 31.1 Ah |
Battery Voltage | 40 V |
Product Type | Battery Hedge Trimmer |
Motor Type | Brushless |
Battery Platform | MAX |
Tool Weight | 9 lb |
Equivalent Gas Engine Displacement | 20 cc |
Sound Level | 95 dBA |
Voltage | 40 V |
Power Source | Cordless |
Charger Model Number | No |
Standards | ANSI Z87.1, EN 166 |
Bare Tool/Battery Included | Bare Tool |
Tool Series | 502 Series Professional |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 22 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 20 cc, Sound Level 95 dBA, Tool Series 502 Series Professional, Bare Tool/Battery Included Bare Tool, Voltage 40 V, Standards ANSI Z87.1, EN 166, Tool Length 89 3/8 in, Battery Capacity Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGFOOT 60in Telescoping Snowbroom and Ice Scraper, One Touch Pivoting Head and Enhanced Foam Grip (1721-1)
- MTD Chip/Shred/Vac 10 (OEM-290-005)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x6 ft. (328942DPTS)
- HUSQVARNA Battery-Powered Hedge Trimmer, Articulat, 21.2cc Electric (520IHE3)
- HUSQVARNA Hedge Trimmer, Lithium-Ion, 40V (520IHT4)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 15.2 fl oz (522HDR75S)
- HUSQVARNA Hedge Trimmer, 1.21 hp, 17.25 fl oz (525HF3S)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 15.2 fl oz (522HDR60S)
- HUSQVARNA Hedge Trimmer, 1.34 hp, 17.25 fl oz (525HE3)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- Husqvarna Trimmers