Shop All Hedge Trimmers
Husqvarna
Hedge Trimmer, 1.34 hp, 17.25 fl oz
Mfr # 525HE3
Zoro # G007032292
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 60 cm
- Engine 2 Stroke
- Fuel Tank Capacity 17.25 fl oz
- Cutting Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525HE3
- Zoro # G007032292
- UPC # 193028089604
- Country of Origin Poland
- Category Hedge Trimmers
Dimensions
Bar Length | 60 cm |
Cutting Width | 24 in |
Blade Length | 24 in |
Details
Blade Type | Double-Sided |
Engine | 2 Stroke |
Fuel Tank Capacity | 17.25 fl oz |
Item | Gas-Powered Hedge Trimmer |
Engine Displacement | 25.4 cc |
Product Type | Gas Hedge Trimmer |
HP | 1.34 hp |
Engine Brand | Husqvarna |
Standards | ANSI Z87.1, EN 166 in EU |
Tool Weight | 13 lb |
Tool Series | 500 Series |
Power Source | Gas-Powered |
Sound Level | 107 dBA |
CARB Compliant | CARB Compliant |
Horsepower | 1.3 hp |
Start Type | Electric |
Engine Cycle | 2-Cycle |
Description
Gas-Powered Hedge Trimmer, Power Source Gas-Powered, Cutting Width 24 in, Blade Length 24 in, Blade Type Double-Sided, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Sound Level 107 dBA, Tool Series 500 Series, CARB Compliant CARB Compliant, Fuel Tank Capacity 17.25 fl oz, Tool Weight 13 lb, Horsepower 1.3 hp, Start Type Electric, Engine Brand Husqvarna, Standards ANSI Z87.1, EN 166 in EU
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER EYE HOE RPLC HNDL 54""L (MG-AL1ME)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- TEEJET Tip Strainer w/100 Mesh SS Screen, PK4 (PK-8079-PP-100)
- SMITH PERFORMANCE SPRAYERS Poly EPDM Pump Assembly (182897)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 15.2 fl oz (522HDR75S)
- HUSQVARNA Hedge Trimmer, 1.21 hp, 17.25 fl oz (525HF3S)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 10.14 fl oz (122HD60)
- HUSQVARNA Hedge Trimmer, Lithium-Ion, 40V (520IHT4)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 0.45 L, 24" Bar L (522HD60S)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- MILWAUKEE TOOL M12 8" Hedge Trimmer + Battery (2533-21,48-11-2425)
- Husqvarna Hedge Trimmers