Shop All Hedge Trimmers
Husqvarna
Hedge Trimmer, 1.34 hp, 0.5 L, 60 cm Bar L
Mfr # 525HE4
Zoro # G407032304
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 60 cm
- Engine 2 Stroke
- Cutting Width 24 in
- Fuel Tank Capacity 0.5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525HE4
- Zoro # G407032304
- UPC # 193028089611
- Country of Origin Poland
- Category Hedge Trimmers
Dimensions
Bar Length | 60 cm |
Cutting Width | 24 in |
Tool Length | 101 1/2 in |
Blade Length | 24 in |
Details
Blade Type | Double-Sided |
Engine | 2 Stroke |
Item | Battery-Powered Hedge Trimmer |
Fuel Tank Capacity | 0.5 L |
Engine Displacement | 25 cc |
Product Type | Petrol Hedge Trimmer |
HP | 1.34 hp |
Sound Level | 107 dBA |
Tool Series | 500 Series Professional |
Tool Weight | 13.9 lb |
Standards | ANSI Z87.1, EN 166 |
Power Source | Gas-Powered |
Engine Cycle | 2-Cycle |
Description
Battery-Powered Hedge Trimmer, Power Source Gas-Powered, Cutting Width 24 in, Blade Length 24 in, Blade Type Double-Sided, Engine Displacement 25 cc, Engine Cycle 2-Cycle, Sound Level 107 dBA, Tool Series 500 Series Professional, Fuel Tank Capacity 0.5 L, Tool Weight 13.9 lb, Tool Length 101 1/2 in, Standards ANSI Z87.1, EN 166
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Las Vegas Raiders 34oz Native Quencher Bottle (623-S34QB-63)
- LOGO BRANDS Clemson Elite Chair (123-12E)
- ECHO Primer-Purge Bulb (P005003120)
- BELL + HOWELL INSECT&MOSQTO ZAPR 20WT (1986)
- HUSQVARNA Hedge Trimmer, 1.34 hp, 17.25 fl oz (525HE3)
- HUSQVARNA Hedge Trimmer, 1.21 hp, 17.25 fl oz (525HF3S)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 15.2 fl oz (522HDR75S)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 10.14 fl oz (122HD60)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 0.45 L, 24" Bar L (522HD60S)
- HUSQVARNA Hedge Trimmer, Lithium-Ion, 40V (520IHT4)
- WILD BADGER POWER Wild Badger Power Cordless 20 Volt 22-inch Hedge Trimmer, TOOL ONLY (WB20VHTB)
- Husqvarna Hedge Trimmers