Shop All Hedge Trimmers
Husqvarna
Hedge Trimmer, 1.21 hp, 17.25 fl oz
Mfr # 525HF3S
Zoro # G907032347
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 32 in
- Engine 2 Stroke
- Fuel Tank Capacity 17.25 fl oz
- Engine Displacement 25.4 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525HF3S
- Zoro # G907032347
- UPC # 193028010707
- Country of Origin United States
- Category Hedge Trimmers
Dimensions
Bar Length | 32 in |
Cutting Width | 25 9/16 in |
Blade Length | 25 9/16 in |
Details
Blade Type | Double-Sided |
Engine | 2 Stroke |
Item | Gas-Powered Hedge Trimmer |
Fuel Tank Capacity | 17.25 fl oz |
Engine Displacement | 25.4 cc |
Product Type | Gas Hedge Trimmer |
HP | 1.21 hp |
Horsepower | 1.2 hp |
Sound Level | 105 dBA |
Start Type | Electric |
Standards | ANSI Z87.1, EN 166 in EU |
Tool Series | 500 Series |
Engine Brand | Husqvarna |
Engine Cycle | 2-Cycle |
Power Source | Gas-Powered |
Tool Weight | 13.4 lb |
CARB Compliant | CARB Compliant |
Description
Gas-Powered Hedge Trimmer, Power Source Gas-Powered, Cutting Width 25 9/16 in, Blade Length 25 9/16 in, Blade Type Double-Sided, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Sound Level 105 dBA, Tool Series 500 Series, CARB Compliant CARB Compliant, Fuel Tank Capacity 17.25 fl oz, Tool Weight 13.4 lb, Horsepower 1.2 hp, Start Type Electric, Engine Brand Husqvarna, Standards ANSI Z87.1, EN 166 in EU
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Scag 483318, 302-821 (362-821)
- FELCO 221 Series Curved Lopper (F221-80)
- MTD Friction Wheel Asm (684-04153C)
- DREAMBONE DOG CHEW SWT POT/CHX24PK (DBSP-02107)
- HUSQVARNA Battery-Powered Hedge Trimmer, Articulat, 21.2cc Electric (520IHE3)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 10.14 fl oz (122HD60)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 15.2 fl oz (522HDR60S)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 15.2 fl oz (522HDR75S)
- HUSQVARNA Hedge Trimmer, 1.34 hp, 17.25 fl oz (525HE3)
- HUSQVARNA Hedge Trimmer, Lithium-Ion, 40V (520IHT4)
- TORO ELEC HEDGE TRIMMER 22"" (51490)
- Husqvarna Hedge Trimmers