Shop All Hedge Trimmers
Husqvarna
Hedge Trimmer, 0.8 hp, 15.2 fl oz
Mfr # 522HDR75S
Zoro # G707032349
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 24 in
- Engine 2 Stroke
- Engine Displacement 21.3 cc
- Fuel Tank Capacity 15.2 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 522HDR75S
- Zoro # G707032349
- UPC # 193028005093
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 24 in |
Cutting Width | 30 in |
Blade Length | 30 in |
Details
Blade Type | Double-Sided |
Engine | 2 Stroke |
Engine Displacement | 21.3 cc |
Fuel Tank Capacity | 15.2 fl oz |
Item | Gas-Powered Hedge Trimmer |
Product Type | Gas Hedge Trimmer |
HP | 0.8 hp |
Engine Cycle | 2-Cycle |
Sound Level | 102 dBA |
Horsepower | 0.8 hp |
CARB Compliant | CARB Compliant |
Engine Brand | Husqvarna |
Tool Series | 500 Series |
Start Type | Electric |
Tool Weight | 11.7 lb |
Standards | LA, US/CA |
Power Source | Gas-Powered |
Description
Gas-Powered Hedge Trimmer, Power Source Gas-Powered, Cutting Width 30 in, Blade Length 30 in, Blade Type Double-Sided, Engine Displacement 21.3 cc, Engine Cycle 2-Cycle, Sound Level 102 dBA, Tool Series 500 Series, CARB Compliant CARB Compliant, Fuel Tank Capacity 15.2 fl oz, Tool Weight 11.7 lb, Horsepower 0.8 hp, Start Type Electric, Engine Brand Husqvarna, Standards LA, US/CA
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER DESIGNS Premier Designs 22in. Patriotic Hot Air Balloon (PD25778)
- STENS Edger Blade For Mclane 2059, Tanaka 43533110200; 375-022 (375-022)
- IGLOO Legend 12 Cooler Red (43358)
- DB ELECTRICAL Hydraulic Cylinder Seal Kit For Bobcat 753 Skid Steer 763 Skid Steer 7135558 (2201-0008)
- HUSQVARNA Hedge Trimmer, Lithium-Ion, 40V (520IHE3)
- HUSQVARNA Hedge Trimmer, 1.34 hp, 17.25 fl oz (525HE3)
- HUSQVARNA Hedge Trimmer, Lithium-Ion, 40V (520IHT4)
- HUSQVARNA Hedge Trimmer, 1.21 hp, 17.25 fl oz (525HF3S)
- HUSQVARNA Professional battery hedge trimmer (522iHD60)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 10.14 fl oz (122HD60)
- EGO EGO HT2411 POWER+ 56V 24" 1" Max. Dia. Cut Brushless Motor Cordless Hedge Trimmer W/ 2.5Ah Battery (HT2411)
- Husqvarna Hedge Trimmers