Shop All Hedge Trimmers
Husqvarna
Hedge Trimmer, 0.8 hp, 15.2 fl oz
Mfr # 522HDR60S
Zoro # G007032346
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 24 in
- Engine 2 Stroke
- Engine Displacement 21.3 cc
- Cutting Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 522HDR60S
- Zoro # G007032346
- UPC # 193028005086
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 24 in |
Cutting Width | 24 in |
Blade Length | 24 in |
Details
Blade Type | Double-Sided |
Engine | 2 Stroke |
Item | Gas-Powered Hedge Trimmer |
Engine Displacement | 21.3 cc |
Fuel Tank Capacity | 15.2 fl oz |
Product Type | Gas Hedge Trimmer |
HP | 0.8 hp |
Tool Weight | 11.2 lb |
Power Source | Gas-Powered |
CARB Compliant | CARB Compliant |
Engine Brand | Husqvarna |
Tool Series | 500 Series |
Standards | LA, US/CA |
Engine Cycle | 2-Cycle |
Sound Level | 102 dBA |
Start Type | Electric |
Horsepower | 0.8 hp |
Description
Gas-Powered Hedge Trimmer, Power Source Gas-Powered, Cutting Width 24 in, Blade Length 24 in, Blade Type Double-Sided, Engine Displacement 21.3 cc, Engine Cycle 2-Cycle, Sound Level 102 dBA, Tool Series 500 Series, CARB Compliant CARB Compliant, Fuel Tank Capacity 15.2 fl oz, Tool Weight 11.2 lb, Horsepower 0.8 hp, Start Type Electric, Engine Brand Husqvarna, Standards LA, US/CA
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Garden Hose Reel, Cart, 6 in, Steel (840)
- ILC Replacement For Autel Ds808 Battery (DS808)
- PESTELL PET - SM ANIMAL Easy Clean Corn Cob Bedding (04140)
- VINYL WORKS Deluxe in Pool Step for Above Ground Pools (IN24-T)
- HUSQVARNA Hedge Trimmer, Lithium-Ion, 40V (520IHT4)
- HUSQVARNA Hedge Trimmer, 1.21 hp, 17.25 fl oz (525HF3S)
- HUSQVARNA Hedge Trimmer, 1.34 hp, 17.25 fl oz (525HE3)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 10.14 fl oz (122HD60)
- DEWALT Cordless Hedge Trimmer Kit, 22 in L 20 5.0Ah Lithium-ion 20V Electric (DCPH820B / DCB205)
- MAKITA Lxt(R) Brushless 24" Hedge Trimmer 18V, 24 in L 18 V 5.0 Ah Lithium-Ion Not Gas Powered Cordless (XHU07Z)
- SUN JOE 48V iON 24 In Cordless Hedge Trimmer w/1 In Diameter Cutting Capacity-Tool Only (24V-X2-24HT-CT)
- Husqvarna Trimmers