Shop All Floor Grinders & Accessories
Husqvarna
Head Lock Screw
Mfr # 502534501
Zoro # G3498586
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PG 820
- Application Concrete Grinding
- Includes Head Lock Screw
- Product Type Head Lock Screw
- Material Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 502534501
- Zoro # G3498586
- UPC # 805544762762
- Country of Origin China
- Category Floor Grinders & Accessories
Details
Item | Head Lock Screw |
For Use With | PG 820 |
Application | Concrete Grinding |
Includes | Head Lock Screw |
Product Type | Head Lock Screw |
Material Application | Concrete |
Optimal Performance for Material | Various Materials |
Material | Various |
Compatible with Manufacturer Part Number | PG 530, PG 540, PG 680, PG 690, PG 690 P, PG 820, PG 830 |
Optimal Floor Type | Various Materials |
Description
Head Lock Screw, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Head Lock Screw, For Use With PG 820, Application Concrete Grinding, Compatible with Grainger Part Number 18G371, 18G382, 18G389, Compatible with Manufacturer Part Number PG 530, PG 540, PG 680, PG 690, PG 690 P, PG 820, PG 830, Includes Head Lock Screw, Material Various
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0563)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, Black Oxide, 13-Piece (4PRG3)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 12 x 310 mm (48-20-8061)
- MILWAUKEE TOOL 5mm HollowCore Magnetic Nut Driver (48-22-2531)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Double Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1415 D)
- HUSQVARNA Polishing Pad, w/ (4) Pads, Grit 100 (542868131)
- HUSQVARNA Double Convex Diamond Tool, 50 Grit, PK3 (Elite Grind G1445 D)
- HUSQVARNA Polishing Pads, 50 Grit, 5 In (P 1242)
- HUSQVARNA Concrete Floor Grinder, 10-1/5 hp (PG 400 Petrol)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK16 (ZCONBLD25R16)
- Husqvarna Grinders & Accessories