Shop All Chainsaw Chains
Husqvarna
H83 28in 3/8in .63 ga. Full Chisel Chainsaw Chain
Mfr # H83-93DL
Zoro # G610105383
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Weight 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # H83-93DL
- Zoro # G610105383
- UPC # 24761027984
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
File Size | 93DL |
Details
Color | Silver |
Material | Steel |
Weight | 1 lb. |
Description
H83 28in 3/8in .63 ga. Full Chisel Chainsaw Chain
- •28" Length 3/8" .063 gauge 93 drive links
- •A high-performance low-vibration chain with square-corner "chisel"cutters for high-production cutting of clean wood
- •Round ground cutters and standard sequence
- •Recommended for professional use on 50cc to 100cc saws
- •Fits Chainsaw models: 562XP, 372XP, 572XP, 390XP, 395XP
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Feed Scoop Plstc Blu 3Qt (150415)
- GLOBAL HARVEST FOODS Audubon Park Wild Bird Food, 40 Lb (11801)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Wood Handles (21244)
- GLADON Gladon GWW12 15 in. x 500 ft. Roll Winter Cover Seal for Above Ground Pools (GWW12)
- HUSQVARNA Starter Assembly, 11" L, 4" W, 10" H (574507315)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (506334201)
- HUSQVARNA Chain Transport Box, 30" L, 12" W, 22" H (575465101)
- HUSQVARNA H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-72DL)
- HUSQVARNA C85 18 in. 3/8in .058 gauge X-Cut Chainsaw Chain (C85-68DL)
- HUSQVARNA C83 24 in. 3/8in .050 ga. Chainsaw Chain (C83-84DL)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902RHFL114)
- Husqvarna Chainsaw Chains