Shop All Chainsaw Chains
Husqvarna
H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain
Mfr # H25-78DL
Zoro # G110105388
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.7 lb.
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # H25-78DL
- Zoro # G110105388
- UPC # 24761027175
- Country of Origin Canada
- Category Chainsaw Chains
Dimensions
File Size | 78DL |
Details
Weight | 0.7 lb. |
Color | Silver |
Material | Steel |
Description
H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain
- •20" Length .325" pitch .058 gauge 78 drive links
- •A fast-cutting low-vibration chain where cutters have small-radius working corners for fast cutting and easy sharpening
- •Recommended for use on 35cc to 60cc chainsaws
- •Fits Chainsaw models: 543XP, 545 / 545 MII, 550XP / 550 XP MII
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Beverage Cooler, 5 gal., Green (42051)
- MTD Rod-Deck Brake (747-06538)
- GO-GO 18 in. LED Lighted Wreath Christmas Window Silhouette Decoration (GO72818)
- IK SPRAYERS INOX 6 Stainless Steel (83273)
- HUSQVARNA H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-72DL)
- HUSQVARNA H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-66DL)
- HUSQVARNA Spark Plug, 1" L, 1" W, 3" H (503235109)
- HUSQVARNA Fuel Filter, 2" L, 6" W (598836601)
- HUSQVARNA Starter Cord Duraline, 6" L, 1" W (506335615)
- HUSQVARNA C85 18 in. 3/8in .058 gauge X-Cut Chainsaw Chain (C85-68DL)
- OREGON SpeedCut Nano Saw Chain 14", .325" Low Profile Pitch, .043" Gauge, 59 Drive Links (80TXL059G)
- Husqvarna Chainsaw Chains