Shop All Chainsaw Chains
Husqvarna
H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain
Mfr # H25-66DL
Zoro # G210105363
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.7 lb.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # H25-66DL
- Zoro # G210105363
- UPC # 24761027151
- Country of Origin Canada
- Category Chainsaw Chains
Dimensions
File Size | 66DL |
Details
Material | Steel |
Weight | 0.7 lb. |
Color | Silver |
Description
H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain
- •16" Length .325" pitch .058 gauge 66 drive links
- •A fast-cutting low-vibration chain where cutters have small-radius working corners for fast cutting and easy sharpening
- •Recommended for use on 35cc to 60cc chainsaws
- •Fits Chainsaw models: 543XP, 545 / 545 MII, 550XP / 550 XP MII
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PLANT STND IRON WHLD 17"" (84726)
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- KOHLER Gasket Adapter (24 041 34-S)
- MARINCO 50 AMP RV CORDSET 25 (6152SPPRV-25)
- HUSQVARNA H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-72DL)
- HUSQVARNA H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-78DL)
- HUSQVARNA Oil Guard, 10" L, 24" W, PK48 (593152701)
- HUSQVARNA Starter Cord Duraline, 6" L, 1" W (506335615)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (588147901)
- HUSQVARNA Fuel Filter, 2" L, 6" W (598836601)
- OREGON 20 Repl Saw Chain (L81)
- Husqvarna Chainsaw Chains