Shop All Floor Grinders & Accessories
Husqvarna
Grouting System, 55 gal. Drum Size
Mfr # 543087164
Zoro # G3774823
product price: $1,999.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,999.99
Free 30-Day Returns
Key Features
- Dia. (In.) 24 in
- Drum Size 55 gal
- Disc Dia. (In.) 24 in
- For Use With Floor Polishers
- Max. RPM 980 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 543087164
- Zoro # G3774823
- UPC # 805544513760
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Dia. (In.) | 24 in |
Drum Size | 55 gal |
Disc Dia. (In.) | 24 in |
Details
Item | Grouting System |
For Use With | Floor Polishers |
Max. RPM | 980 RPM |
Number of Pieces | 1 |
Application | Re-Grouting and Hole Filling in Concrete Surfaces |
Rotation | Clockwise/Counterclockwise |
Maximum Speed | 980 RPM |
For Tool Type | HiPERFLOOR System |
Optimal Floor Type | Concrete |
Product Type | Floor Treatment |
Material Application | Concrete |
Optimal Performance for Material | Hard Concrete, Semipolished Concrete |
Chemical Volume | 208 L, 55 gal |
Description
Grouting System, Material Application Concrete, Optimal Performance for Material Hard Concrete, Semipolished Concrete, Product Type Floor Treatment, For Use With Floor Polishers, Rotation Clockwise/Counterclockwise, Maximum Speed 980 RPM, Application Re-Grouting and Hole Filling in Concrete Surfaces, Chemical Volume 208 L, 55 gal, Drum Size 55 gal, For Tool Type HiPERFLOOR System, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN P55BBK 55-Piece Impact Driver Bits and Oscillating Blades Kit with Cas (P55BBK)
- U.S. TAPEMPANY 540'TwistORG Level Reel (24406)
- LENOX Hacksaw Frame, High Tension, 12 In., 24 TPI (12132-HT50)
- INGERSOLL-RAND Tool Retractor, for 13.2-15.0 Lb, 8 Ft L (BMDS-8)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- HUSQVARNA Planetary Drive Floor Grinder, 2 HP, 110V (PG450)
- HUSQVARNA Double Round Diamond Tool, 50 Grit, PK3 (G 645 D)
- HUSQVARNA Single Diamond Tool, 20 Grit, PK3 (G 623 S)
- HUSQVARNA Single Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1445 S)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- BON TOOL Floor Stripping Machine 220V (24-516)
- Husqvarna Grinders & Accessories