Shop All Concrete Floor Coatings
Husqvarna
Grouting System 5 Gal.
Mfr # GM 3000
Zoro # G5688076
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 Gal.
- For Use With Hyperfloor syst
- Setting Time 2
- Functional Cure 2
- Application Re-Grouting and Hole Filling in Concrete Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # GM 3000
- Zoro # G5688076
- UPC # 805544513739
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 Gal. |
Drum Size | 5 gal |
Details
Item | Grouting System |
For Use With | Hyperfloor syst |
Setting Time | 2 |
Functional Cure | 2 |
Application | Re-Grouting and Hole Filling in Concrete Surfaces |
Dry Time | 2 |
Characteristics | Grout |
Traffic Hours | 2 |
Temp. Range | Room |
Begins to Harden | 50 SQ FT/MIN |
Adheres To | Floor |
Dry Time Tack Free | 2 |
Flash Point | N |
Practical Square Feet | 1000 to 2000 sq. ft. |
Dry Time Recoat | N |
Chemical Volume | 5 gal, 20 L |
Product Type | Floor Treatment |
Optimal Floor Type | Various Materials |
Number of Pieces | 1 |
For Tool Type | HiPERFLOOR System |
Material Application | Concrete |
Optimal Performance for Material | Various Materials |
Description
Grouting System, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Floor Treatment, For Use With Hyperfloor syst, Application Re-Grouting and Hole Filling in Concrete Surfaces, Chemical Volume 5 gal, 20 L, Drum Size 5 gal, For Tool Type HiPERFLOOR System, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX PolyShades Semi-Transparent Gloss Espresso Oil-Based Polyurethane Stain and Polyurethane Fini (61497444)
- GRACO Airless Paint Sprayer, 5/8 HP, 0.31 gpm (262805)
- TOOL 2-Quart Plastic Mixing Cups (TO3595081)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit - #2001, #2100 Guns for Binks (20-1175)
- HUSQVARNA Hiperhard Densification 5 Gal. (Hiperhard)
- RUST-OLEUM Epoxy Coating, Flat Finish, Armor Gray, Solvent Base (388962)
- RUST-OLEUM 6 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (289377)
- RUST-OLEUM 1 gal Satin Finish, Sand (347121)
- DAP 10.1 fl oz Blacktop Asphalt Low Voc Slnt, PK12, Black (7079827065)
- H&C 1 gal Etch Coating, Invisible Finish, Clear, Solvent Base (50.160004-16)
- SEAL-ONCE 2 LB Concrete/Masonry Cleaner (SO9102)
- Husqvarna Concrete Floor Coatings