Shop All Floor Grinders & Accessories
Husqvarna
Grinding Head Steel Spring
Mfr # 502534201
Zoro # G5556914
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PG 820
- Application Concrete Grinding
- Includes Grinding Head Steel Spring
- Compatible with Manufacturer Part Number PG 820
- Optimal Performance for Material Various Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 502534201
- Zoro # G5556914
- UPC # 805544508445
- Country of Origin China
- Category Floor Grinders & Accessories
Details
Item | Steel Spring Replacement for Grinding Head |
For Use With | PG 820 |
Application | Concrete Grinding |
Includes | Grinding Head Steel Spring |
Compatible with Manufacturer Part Number | PG 820 |
Optimal Performance for Material | Various Materials |
Product Type | Flexible Grinding Head Spring |
Material | Steel |
Optimal Floor Type | Various Materials |
Material Application | Concrete |
Compatible Grainger Part Number | 18G371 |
Description
Steel Spring Replacement for Grinding Head, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Flexible Grinding Head Spring, For Use With PG 820, Application Concrete Grinding, Compatible with Grainger Part Number 18G371, Compatible with Manufacturer Part Number PG 820, Includes Grinding Head Steel Spring, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Fold-away handle, VRTP.125+IR A-3/8 (VRTP+IR (inch sizes))
- URREA Reversible Jaw Puller 9" type A (4045)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182024)
- DRILL AMERICA 1-1/4" Hex Shank Bridge Reamer (DWRRB1-1/4HEX)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G647 D)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G 627 D)
- HUSQVARNA Rubber Skirt (574272001)
- HUSQVARNA Polishing Pad, w/ (4) Pads, Grit 100 (542868131)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- TOTAL POLISHING SYSTEMS (TPSX1) Floor Preparation Machine Kit (TPSX1KITQPNO)
- Husqvarna Floor Grinders & Accessories