Shop All Floor Grinders & Accessories
Husqvarna
Grinding Head, Conventional
Mfr # 502558201
Zoro # G5730365
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PG 530
- Includes Grinding Head
- Material Steel
- Compatible with Manufacturer Part Number PG 530
- Optimal Floor Type Various Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 502558201
- Zoro # G5730365
- UPC # 805544510332
- Country of Origin China
- Category Floor Grinders & Accessories
Details
Item | Conventional Grinding Head |
For Use With | PG 530 |
Includes | Grinding Head |
Material | Steel |
Compatible with Manufacturer Part Number | PG 530 |
Optimal Floor Type | Various Materials |
Material Application | Concrete |
Product Type | Grinding Head |
Optimal Performance for Material | Various Materials |
Compatible Grainger Part Number | 18G389 |
Description
Conventional Grinding Head, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Grinding Head, For Use With PG 530, Compatible with Grainger Part Number 18G389, Compatible with Manufacturer Part Number PG 530, Includes Grinding Head, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- KRAFT TOOL Ornamental Trowel/Square Tool, 3/8 (PL188)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PORTER-CABLE 5.6 Amp Variable-Speed 1/4 in. Laminate Trimmer (PCE6435)
- HUSQVARNA Single Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1445 S)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- HUSQVARNA Resin Holder Disc, 10.5 In (596901301)
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- HUSQVARNA Single Diamond Tool, 20 Grit, PK3 (G 623 S)
- HUSQVARNA Polishing Pads, 1500 Grit, 3 In (P 1247)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- Husqvarna Grinders & Accessories