Shop All Line Trimmers & Brush Cutters
Husqvarna
Gas String Trimmer, 2.15 hp, 20.29 fl oz
Mfr # 535LS
Zoro # G808232853
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Includes Harness
- Engine 2 Stroke
- Cutting Width 19.7 in
- Engine Displacement 34.58 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 535LS
- Zoro # G808232853
- UPC # 193028434909
- Country of Origin Poland
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 19.7 in |
Line Diameter | 0.07 in, 0.08 in, 0.1 in, 0.11 in |
Shaft Length | 58.39 in |
Tool Length | 70 5/8 in |
Tool Height | 9 13/16 in |
Tool Width | 10 in |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 19.7 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, 0.11 in, Line Advance Bump, Shaft Type Straight, Shaft Length 58.39 in, Attachment System Compatible Not Capable, Sound Level 100 dB, Engine Cycle 2-Cycle, Engine Displacement 34.58 cc, Tool Weight 12.13 lb, Powerhead Attachment Series Not Applicable, Engine Brand X-Torq(R), Product Type Gas-Powered String Trimmer, Anti-Vibration Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCORPION MASTER Scorpion Barrier Tape (900229)
- SMITH PERFORMANCE SPRAYERS Brass Flat Fan Tip, 0.5 GPM (182922)
- AMERICAN FIRE GLASS Small Gray Lava Stone, 1/2 in - 1 in Stone, 20 lb Bag, 2PK (LAVAST-S-20)
- STENS Sprocket Bearing For Stihl Fits 017 018 019T 021 023 024 025 635-428 (635-428)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Trimmer (535iFR)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- TROY-BILT Troy-Bilt 41CDZ22C766 String Trimmer, 2-Cycle Engine, Gasoline, 17 in Cutting Swath (41CDZ25C766)
- SKIL String Trimmer Kit, 40V 1P 2.5Ah Battery (LT4818-10)
- Husqvarna Trimmers