Shop All Line Trimmers & Brush Cutters
Husqvarna
Gas String Trimmer, 1.34 hp, 21.98 fl oz
Mfr # 525LST Mark II
Zoro # G108232850
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Includes T35X M10 Trimmer Head
- Engine 2 Stroke
- Cutting Width 19.3 in
- Engine Displacement 25.4 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525LST Mark II
- Zoro # G108232850
- UPC # 193028039142
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 19.3 in |
Line Diameter | 0.07 in, 0.08 in, 0.1 in, 0.11 in |
Shaft Length | 58.39 in |
Tool Height | 9 in |
Tool Length | 70 7/16 in |
Tool Width | 9 1/2 in |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 19.3 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, 0.11 in, Line Advance Bump, Shaft Type Straight, Shaft Length 58.39 in, Attachment System Compatible Not Capable, Sound Level 98 dB, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 10.36 lb, Powerhead Attachment Series Not Applicable, Engine Brand X-Torq(R), Product Type Gas-Powered String Trimmer, Anti-Vibration Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Red (50-LG1093)
- LANDSCAPERS SELECT Y-Conn W/Shutoff Brass (GB9105A3L)
- COLEMAN Disposble Butane Lighter (2000016482)
- MTD Harness-Main M-Pt (925-06130E)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Trimmer (535iFR)
- GREENWORKS Greenworks 21272 15 in. 5.5Amp Electric String Trimmer (21272)
- MAKITA Cordless String Trimmer (XRU24Z)
- Husqvarna Line Trimmers & Brush Cutters