Shop All Line Trimmers & Brush Cutters
Husqvarna
Gas String Trimmer, 1.21 hp, 17.25 fl oz
Mfr # 525L
Zoro # G908232845
original price:
$418.35
8% off
new price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Includes T35 M10 Trimmer Head
- Engine 2 Stroke
- Cutting Width 18.1 in
- Engine Displacement 25.4 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525L
- Zoro # G908232845
- UPC # 024761018296
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 18.1 in |
Line Diameter | 0.07 in, 0.08 in, 0.1 in, 0.11 in |
Shaft Length | 58.39 in |
Tool Width | 9 1/2 in |
Tool Height | 8 3/4 in |
Tool Length | 70 7/16 in |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 18.1 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, 0.11 in, Line Advance Bump, Shaft Type Straight, Shaft Length 58.39 in, Attachment System Compatible Not Capable, Sound Level 98 dB, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 9.7 lb, Powerhead Attachment Series Not Applicable, Engine Brand X-Torq(R), Product Type Gas-Powered String Trimmer, Anti-Vibration Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barbed Wire 4 Barbed Pt., 15-1/2 ga. (4LVP4)
- LIGNETICS 20LB Mesquit BBQ Pellet (FK17)
- KENYON Sprinkler Head Trimmer, 2-3/4 In (85422GR)
- MTD Trans Asm-Hydro Lh (618P07468)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Trimmer (535iFR)
- BLACK & DECKER 60V String Trimmer Kit (DCST972X1)
- SENIX 20 Volt Max 2-Tool Cordless Combo Kit, 10-in. String Trimmer & Blower, 4 Ah Battery (S2K2B1-03)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBBT)
- Husqvarna Line Trimmers & Brush Cutters