Shop All Line Trimmers & Brush Cutters
Husqvarna
Gas String Trimmer, 1.01 hp, 16.91 fl oz
Mfr # 522L
Zoro # G808232846
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Includes T35 M10 Trimmer Head
- Engine 2 Stroke
- Cutting Width 18.1 in
- Engine Displacement 22.45 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # 522L
- Zoro # G808232846
- UPC # 024761020305
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 18.1 in |
Line Diameter | 0.07 in, 0.08 in, 0.1 in, 0.11 in |
Shaft Length | 58.39 in |
Tool Width | 9 1/2 in |
Tool Length | 70 1/16 in |
Tool Height | 8 7/8 in |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 18.1 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, 0.11 in, Line Advance Bump, Shaft Type Straight, Shaft Length 58.39 in, Attachment System Compatible Not Capable, Sound Level 98 dB, Engine Cycle 2-Cycle, Engine Displacement 22.45 cc, Tool Weight 9.26 lb, Powerhead Attachment Series Not Applicable, Engine Brand X-Torq(R), Product Type Gas-Powered String Trimmer, Anti-Vibration Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Rocket Launcher Rod Holder SS Jacket w/241 Mount (470)
- BRENTWOOD INDUSTRIES Brentwood Replacement Wheelbarrow No-Flat Tire/Wheel Assembly (CCWB19672-1)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-9X12)
- WATER RIGHT Garden Hose 75 Ft 400 Series - Olive (PSH-075-MG)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Trimmer (535iFR)
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- EARTHWISE 20-Volt 10-Inch Cordless String Trimmer (LST02010)
- Husqvarna Trimmers