Shop All Shears, Pruners & Loppers
Husqvarna
Gas Powered Pole Saw, 150" L, 17.25 fl oz
Mfr # 525DEPS MADSAW, DIELECTRIC
Zoro # G107032321
product price: $1,831.99
/ea
Free Shipping & Returns
$1,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chain Lubrication
- Engine Displacement 25.4 cc
- Bar Length 12 in
- Closed Length 139 3/8 in
- Fuel Type Husqvarna 2- stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 525DEPS MADSAW, DIELECTRIC
- Zoro # G107032321
- UPC # 193028078639
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Bar Length | 12 in |
Closed Length | 139 3/8 in |
Overall Length | 150 in |
Tool Length | 150 in |
Minimum Length | 12 1/2 ft |
Blade Length | 12 in |
Maximum Length | 12 1/2 ft |
Description
Gas Powered Pole Saw, Power Source Gas-Powered, Blade Length 12 in, Maximum Cutting Capacity 2 in, Maximum Length 12 1/2 ft, Minimum Length 12 1/2 ft, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Engine Brand X-Torq(R), Sound Level 107 dBA, Product Type Gas-Powered Pole Saw, Tool Weight 16.31 lb, Tool Length 150 in, Hand Saw Product Grouping Pole Saw, Fuel Tank Capacity 17.25 fl oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Blade BIGBOY 2000 360mm XL teeth (357-36)
- BOSCH 18V Blower with Battery, 71 CFM, 167 mph, 18V, Blower- 2.4 lbs Battery- 1.15 lbs (GBL18V-71N + GXS18V-15N15)
- ZORO SELECT Self-Latching Gate Latch, 1-3/8 In. W (1XMP1)
- DURAMAX Storeaway Flat Lid 1200 Brown (86631)
- HUSQVARNA Pole Saw, 95-3/4" L, 17.25 fl oz (525P4S FIXED POLE SAW)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 86.8" Shaft L (530IPT5 PRO BATT POLESAW TELE)
- HUSQVARNA Battery-Powered Pole Saw, Fixed (530IP4)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 68.9" Shaft L (530IP4 PRO BATT POLESAW FIXED)
- HUSQVARNA Pole Saw, 158-1/4" L, 17.25 fl oz (525PT5S TELESCOPIC P/S)
- SILKY SAWS Silky ZUBAT Professional Handsaw 240mm (270-24)
- CORONA TOOLS Tree Pruner, 14 Ft. (TP6870)
- Husqvarna Lawn & Garden Tools