Shop All Cordless Concrete Vibrators
Husqvarna
Gas Powered Mechanical Concrete Vibrator
Mfr # AMG 3200
Zoro # G208589748
product price: $1,646.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,646.99
Free 30-Day Returns
Key Features
- Tool Weight 33.06 lbs
- Horsepower 4.8 hp
- For Use With Husqvarna AA and AZ mechanical concrete vibrators
- Weight 33.06 lbs
- Fuel Tank Volume 0.82 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # AMG 3200
- Zoro # G208589748
- UPC # 805544668842
- Country of Origin Bulgaria
- Category Cordless Concrete Vibrators
Details
Item | Concrete Vibrator |
Tool Weight | 33.06 lbs |
Horsepower | 4.8 hp |
For Use With | Husqvarna AA and AZ mechanical concrete vibrators |
Weight | 33.06 lbs |
Fuel Tank Volume | 0.82 gal |
Motor Manufacturer | Honda |
Motor Model | GX160 |
Max Engine/Motor Speed | 3000 rpm |
Sound level | 75.7dB(A) |
Power Source | Petrol |
Description
Petrol powered drive unit for Husqvarna AA and AZ mechanical concrete vibrators. The fuel- efficient, rubber mounted Honda GX 160 petrol engine delievers reliable power all workday long in all conditions. A sutrdy coupling with quicj release allows for problem-free power transmission to the flexible shaft. Honda Drive Unit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 2-1/2" Follow Bar (254-112)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID13014)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- EAZYPOWER Plug Tap, 12mm x 1.25mm (82568)
- MAKITA 18V LXT® 8' Concrete Vibrator Kit (5.0Ah) (XRV02T)
- TOMAHAWK POWER Battery Power Screed 36V 12ft Mag Blade (eTVSA + TSB12-P)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 4 ft Shaft (2910-21, 48-11-1865)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, Tool Only -NO Shaft (RZ6008T)
- DUROFIX DXP 60V BLDC Concrete Vibrator, 20" Rigid Shaft, 2-Battery Kit (RZ6008-25DS-P2)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, 2-Battery -NO Shaft (RZ6008-P2)
- Husqvarna Cordless Concrete Vibrators