Shop All Chainsaws
This Product is Discontinued
Husqvarna
Gas Chainsaw, 135 Mark II, 16 Inch, 38 cc (Discontinued)
Mfr # 967861816
Zoro # G302694478
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 16.8
- Width 10.8
- Height 12.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16.8 |
Width | 10.8 |
Height | 12.1 |
Description
Get revved up for your next outdoor task! The 135 Mark II chainsaw is powered by an X-Torq® gas engine that reduces harmful exhaust emissions by up to 60% and increases fuel efficiency by up to 20%. Includes low-kickback safety features, like a built-in safety break, to reduce risks during operation. It's easy to start, simple to use and a smart tool to have in your shed or garage in any season.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.