Shop All Chainsaw Chains
Husqvarna
Fuel Filter, 2" L, 6" W
Mfr # 598836601
Zoro # G9205476
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 2 in
- For Use With Mfr. No. 967290801
- Features Includes Weight
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # 598836601
- Zoro # G9205476
- UPC # 098526547970
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
Width | 6 in |
Length | 2 in |
Height | 2 in |
Details
Item | Fuel Filter |
For Use With | Mfr. No. 967290801 |
Features | Includes Weight |
Description
Fuel Filter, Length 2 in, Width 6 in, Height 2 in, Features Includes Weight, For Use With Mfr. No. 967290801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 05-12215 Weatherproof GFCI Outlet Cover (05-12215)
- STENS New 345-102 Hi-Lift Blade For Simplicity Lth And 1600 Series (345-102)
- VALTERRA Valterra W01-5120 AquaFresh High Pressure Drinking Water Hose - 1/2" x 10', White (W01-5120)
- BIRD BARRIER EZ Catch Bird Trap, Large, 24" x 24" (TT-E2424)
- HUSQVARNA Oil Guard, 10" L, 24" W, PK48 (593152701)
- HUSQVARNA C85 28 in. 3/8in .058 ga. X-Cut Chainsaw Chain (C85-93DL)
- HUSQVARNA C85 18 in. 3/8in .058 gauge X-Cut Chainsaw Chain (C85-68DL)
- HUSQVARNA H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-78DL)
- HUSQVARNA Combination Torx Wrench, 2" L, 2" W, 8" H (506382601)
- HUSQVARNA H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-66DL)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 100-Ft. Reel (72LPX100U)
- Husqvarna Chainsaws & Accessories