Shop All Floor Grinders & Accessories
Husqvarna
Floor Scraper, 110V, Us
Mfr # BS 110
Zoro # G909993899
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$11,259.99
Free 30-Day Returns
Key Features
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Husqvarna
- MFR # BS 110
- Zoro # G909993899
- UPC # 805544963060
- Country of Origin Poland
- Category Floor Grinders & Accessories
Details
Item | Floor Scraper |
Voltage | 110V |
Description
BS 110 is a powerful self-propelled machine, ideal for indoor and outdoor medium-sized renovation jobs. This floor scraper is constructed of rugged metal for longevity and durability on the site. BS 110 has a forward and backward function and is equipped as standard with speed control. With mainly electronic components, this floor scraper requires almost no maintenance to keep running at peak performance. BS 110 has a standard transport wheel on the front of the machine for ease of transportation on and off sites. It is a very quiet machine that is easy to operate with minimum vibrations. Depending on the type of flooring material you would like to remove, you can choose from a wide range of blades or chisels. This floor scraper is able to remove most old floor coverings such as linoleum, vinyl, carpet, adhesives, glue, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Plers, 4PC Snap Ring Plier Set (CMMT98339)
- JONARD TOOLS 6 3/4 in Crimper RG-59, RG-6, and RG-11 (CT-200)
- OSG Thread Forming Tap, M12-1.75, Plug, TiCN, 0 Flutes (1410105808)
- MAYHEW 6-Piece Cats Paw Capped End Screwdriver Set (66300)
- HUSQVARNA Grinding Head Steel Spring (502534201)
- HUSQVARNA Double Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1415 D)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G 627 D)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G677 D)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Concrete Floor Grinder, 5-2/5 hp (PG 510 240V-3)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- Husqvarna Grinders & Accessories