Shop All Floor Grinders & Accessories
Husqvarna
Floor Scraper, 110V, 60Hz, Us
Mfr # BS 75
Zoro # G009993898
product price: $7,499.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$7,499.99
Free 30-Day Returns
Key Features
- Voltage 110V
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # BS 75
- Zoro # G009993898
- UPC # 805544963053
- Country of Origin Poland
- Category Floor Grinders & Accessories
Details
Item | Floor Scraper |
Voltage | 110V |
Hz | 60 Hz |
Description
BS 75 is a powerful self-propelled machine, ideal for indoor and outdoor medium-sized renovation jobs. This floor scraper is constructed of rugged metal for longevity and durability on the site. This machine has a forward and backward function and is equipped as standard with speed control. With mainly electronic components, this floor stripper requires almost no maintenance. In addition, this floor scraper can be disassembled into 3 pieces for easy transportation up flights of stairs and into vehicles. It is also possible to add an additional 10 kg weight to mount on the weight block in order to make BS 75 more efficient on resilient floors. Depending on the type of flooring material you would like to remove, you can choose from a wide range of blades or chisels. This floor scraper is able to remove most old floor coverings such as linoleum, vinyl, carpet, adhesives, glue, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- CRAFTSMAN Wrenches, 7/16" Short SAE Combination Wr (CMMT44104)
- DENT FIX EQUIPMENT RIVETER PLASTIC SWIVEL HEAD (DFCT888)
- HUSQVARNA Ceramic Polishing Pads, 50 Grit (577317001)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (Elite Grind G1413 D)
- HUSQVARNA Polishing Pads, 1500 Grit, 3 In (P 1247)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- HUSQVARNA Redilock Diamond Disc Holder, 11 In (522677301)
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- TOTAL POLISHING SYSTEMS 2 Tooth Left Hand PCD With 1 Diamond Bar, Counterclockwise (TPSPCD21L) (PCD21L)
- Husqvarna Grinders & Accessories